This product requires certification to purchase.

1/2 hp 1000 RPM 200/230V Single Phase Blower Motor

You last purchased this on
 
Service First

1/2 hp 1000 RPM 200/230V Single Phase Blower Motor

  • Fast #
  • Part #SMOT18958
  • Item #9048789
  • Manufacturer Part #MOT18958
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

1/2 hp 1000 RPM 200/230V Single Phase Blower Motor

  • Fast #
  • Part #SMOT18958
  • Item #9048789
  • Manufacturer Part #MOT18958
3.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Electric motor for indoor use
  • 1/2 Hp, 200/230V, ball bearing sleeve type
  • 1000 rpm, counter-clockwise rotation
  • Requires Certification

Specifications

Fan Speeds:
3
Frame Size:
48
Horsepower:
1/2 hp
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1000
RPM Range:
900-1150
UL Listed:
No
Volts:
200/230V