This product requires certification to purchase.

120-230 V 5 A Air Conditioner Coil Relay

You last purchased this on
 
Service First

120-230 V 5 A Air Conditioner Coil Relay

  • Fast #
  • Part #SRLY01172
  • Item #717189
  • Manufacturer Part #RLY01172
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

120-230 V 5 A Air Conditioner Coil Relay

  • Fast #
  • Part #SRLY01172
  • Item #717189
  • Manufacturer Part #RLY01172
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
16, 5
Height:
2-1/2 in
Length:
3-2/5 in
Power Source:
Electric
Product Type:
Relay
Volts:
24/120/230V
Width:
2-1/2 in