This product requires certification to purchase.

1200 rpm 1/2 hp Variable Speed Motor Less Mod

Service First

1200 rpm 1/2 hp Variable Speed Motor Less Mod

  • Fast #
  • Part #SMOT11974
  • Item #2247438
  • Manufacturer Part #MOT11974
3.7 out of 5 Customer Rating
Brand image
Service First

1200 rpm 1/2 hp Variable Speed Motor Less Mod

  • Fast #
  • Part #SMOT11974
  • Item #2247438
  • Manufacturer Part #MOT11974
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Motor with programmable rotation
  • Speed variable from 0 to 1200 rpm
  • Requires Certification

Specifications

Horsepower:
1/2 hp
Phase:
Single Phase
RPM:
1200
RPM Range:
1151-1399
Volts:
120/240V