120V Hot Surface Ignitor
120V Hot Surface Ignitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Trane ADD040R924D0 Furnace
- Height:
- 16 in
- Ignitor Type:
- Hot Surface
- Length:
- 8 in
- Volts:
- 120V
- Width:
- 4-3/4 in