135 MFD 330V Start Capacitor
135 MFD 330V Start Capacitor
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Capacitor Type:
- Start
- MFD Rating:
- 135 mfd
- OEM Part:
- Yes
- Origin:
- Global
- Shape:
- Round
- UL Listed:
- No
- Volts:
- 330V