14 in. 30° HVAC Fan Blade
14 in. 30° HVAC Fan Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Pitch:
- 30°
- Blade Span:
- 14 in
- Diameter:
- 14 in
- Height:
- 4-1/5 in
- Length:
- 13-1/10 in
- Material:
- Aluminum
- Width:
- 12-4/5 in