This product requires certification to purchase.

14 in. 36° HVAC Fan Blade

You last purchased this on
 
Service First

14 in. 36° HVAC Fan Blade

  • Fast #
  • Part #SFAN04657
  • Item #4579350
  • Manufacturer Part #FAN04657
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

14 in. 36° HVAC Fan Blade

  • Fast #
  • Part #SFAN04657
  • Item #4579350
  • Manufacturer Part #FAN04657
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Blade Pitch:
36°
Blade Span:
14 in
Diameter:
14 in
Energy Star Compliant:
No
Material:
Aluminum