This product requires certification to purchase.

17-22/25 in. 26° HVAC Fan Blade

You last purchased this on
 
Service First

17-22/25 in. 26° HVAC Fan Blade

  • Fast #
  • Part #SFAN02210
  • Item #712134
  • Manufacturer Part #FAN02210
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

17-22/25 in. 26° HVAC Fan Blade

  • Fast #
  • Part #SFAN02210
  • Item #712134
  • Manufacturer Part #FAN02210
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Blade Pitch:
26°
Blade Span:
17-22/25 in
Diameter:
17-22/25 in
Height:
6-4/5 in
Length:
18-9/10 in
Material:
Aluminum
Width:
18-7/10 in