This product requires certification to purchase.

18 in. 29° HVAC Fan Blade

You last purchased this on
 
Service First

18 in. 29° HVAC Fan Blade

Brand image
You last purchased this on
 
Service First

18 in. 29° HVAC Fan Blade

  • Fast #
  • Part #SFAN01354
  • Item #468519
  • Manufacturer Part #FAN01354
3.2 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Aluminum blade for use with condenser fans
  • 18" diameter
  • Features intake hub location and counter-clockwise rotation
  • Requires Certification

Specifications

Blade Pitch:
29°
Blade Span:
18 in
Diameter:
18 in



Call for Pricing
Call for Pricing