19-1/2 in. Plastic Upflow Condensate Drain Pan
19-1/2 in. Plastic Upflow Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Allentown, PA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- TAMXB0C36V31DA, TAMXA0C36V31DA, TAMXA0C36V31DB
- Configuration:
- Upflow
- Height:
- 7-3/10 in
- Length:
- 19-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Size:
- 19-1/2 in x 7-3/10 in