This product requires certification to purchase.

19° HVAC Fan Blade

You last purchased this on
 
Service First

19° HVAC Fan Blade

  • Fast #
  • Part #SFAN04074
  • Item #4112074
  • Manufacturer Part #FAN04074
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

19° HVAC Fan Blade

  • Fast #
  • Part #SFAN04074
  • Item #4112074
  • Manufacturer Part #FAN04074
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Blade Pitch:
19°
Blade Span:
27-3/5 in
Diameter:
27-3/5 in
Height:
6-1/2 in
Length:
26 in
Material:
Aluminum
Width:
26-1/2 in