19500 BTU R-410A 208/230V Single Phase Scroll Compressor
19500 BTU R-410A 208/230V Single Phase Scroll Compressor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- BTU:
- 19500
- Brand Model Compatibility:
- Trane 4A6L6024A1000AA Heat Pump, Trane 4A7A4024L1000BA Heat Pump, Trane 4A7A4025L1000BA Heat Pump, Trane 4A7A6024J1000BA Heat Pump, Trane 4A7L6024A1000AA Heat Pumps
- Compressor Type:
- Scroll
- MBH:
- 19.5
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.75 Ton
- Volts:
- 208/230V