This product requires certification to purchase.

2 hp 1740 RPM 208/230/460V Condenser Motor

This product has been replaced by

2 hp 230V Motor
Service First 2 hp 230V Motor
Manufacturer Part #MOT17519
You last purchased this on
 
Service First

2 hp 1740 RPM 208/230/460V Condenser Motor

  • Fast #
  • Part #SMOT13032
  • Item #7044176
  • Manufacturer Part #MOT13032
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

2 hp 230V Motor
Service First 2 hp 230V Motor
Manufacturer Part #MOT17519
Service First

2 hp 1740 RPM 208/230/460V Condenser Motor

  • Fast #
  • Part #SMOT13032
  • Item #7044176
  • Manufacturer Part #MOT13032
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Frame Size:
145
Horsepower:
2 hp
Product Type:
Condenser Motor
RPM:
1740
RPM Range:
1400 and Above
UL Listed:
No
Volts:
208/230/460V