2.5 Ton R-22 Thermal Expansion Valve
2.5 Ton R-22 Thermal Expansion Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- Brand Model Compatibility:
- 2TXCB031BC3HCAA, 2TXCB031AC3HCAA, 2TXAB031BC3HUAA, 2AYTXVH3C3031AA
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Inlet Outlet:
- 5/8 in Inlet/ 5/8 in Outlet
- Pressure - Maximum:
- 46.5 psi
- Refrigerant:
- R-22
- Tonnage:
- 2.5 Ton
- Valve Type:
- Thermal Expansion Valve