This product requires certification to purchase.

208/230V 90000 BTU Scroll HVAC Compressor

You last purchased this on
 
Service First

208/230V 90000 BTU Scroll HVAC Compressor

Brand image
You last purchased this on
 
Service First

208/230V 90000 BTU Scroll HVAC Compressor

  • Fast #
  • Part #SCOM08288
  • Item #2169666
  • Manufacturer Part #COM08288
3.3 out of 5 Customer Rating

X Points
$4,912.97
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
90000
Compressor Type:
Scroll
Height:
35 in
MBH:
90
Phase:
Three Phase
Refrigerant:
R-22
Tonnage:
7.5 Ton
Volts:
208/230V
Width:
30 in



Customers Also Bought
1–6 of 18 items
Part #SCOM11213
Item #7024743
3.4 out of 5 Customer Rating
Requires Certification
Part #G50N6229VZAKMS
Item #7347425
5 out of 5 Customer Rating
Requires Certification
Part #GZP14K6EPFV830
Item #7204121
5 out of 5 Customer Rating
Requires Certification
Part #R5510204506S
Item #4161339
3.4 out of 5 Customer Rating
Requires Certification
Part #GZP24K5EPFV830
Item #3530964
3.7 out of 5 Customer Rating
Requires Certification
Part #GCR22K6EPFV875
Item #4846998
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SCOM11213
Item #7024743
3.4 out of 5 Customer Rating
Requires Certification
Part #SSWT01259
Item #453604
4.1 out of 5 Customer Rating
Requires Certification
Part #SSWT02520
Item #1771775
5 out of 5 Customer Rating
Requires Certification
Part #SSWT03967
Item #7046617
4.8 out of 5 Customer Rating
Requires Certification
Part #SVAL07973
Item #2249771
5 out of 5 Customer Rating
Requires Certification
Part #SVAL09031
Item #3891357
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing