This product requires certification to purchase.

208/240V Solenoid Coil

You last purchased this on
 
Service First

208/240V Solenoid Coil

  • Fast #
  • Part #SCOL12849
  • Item #2858044
  • Manufacturer Part #COL12849
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

208/240V Solenoid Coil

  • Fast #
  • Part #SCOL12849
  • Item #2858044
  • Manufacturer Part #COL12849
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Used for unitary, split-system, and window-type heat pump applications
  • Features slide-type, 4-way with a 4-way pilot valve
  • Requires Certification

Specifications

A2L Compatible:
No
Brand Model Compatibility:
DXH Series Water Source Heat Pumps, EXH Series Water Source Heat Pumps
Height:
2-2/5 in
Material:
Metal
Product Type:
Solenoid Coil
UL Listed:
No
Volts:
208/240V