21 x 26 in. Pre Filter
21 x 26 in. Pre Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- TFD210 Air Handlers, AFD210 Air Cleaners
- Disposable:
- No
- Height:
- 26 in
- Product Type:
- Air Filter
- Size:
- 21 in x 26 in
- Width:
- 21 in