216 MFD 330V Start Capacitor
216 MFD 330V Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Service First OEM repair part
Specifications
- Capacitor Type:
- Start
- MFD Rating:
- 216 mfd
- OEM Part:
- Yes
- Origin:
- Global
- Shape:
- Round
- UL Listed:
- No
- Volts:
- 330V