22 in. 30° HVAC Fan Blade
22 in. 30° HVAC Fan Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use in HVAC systems
- Features discharge hub location and clockwise rotation
Specifications
- Blade Pitch:
- 30°
- Blade Span:
- 22 in
- Energy Star Compliant:
- No
- Material:
- Aluminum