This product requires certification to purchase.

23 in. Coil and Pan Assembly for 4TEP3F48A1000AA Air Handler

You last purchased this on
 
Service First

23 in. Coil and Pan Assembly for 4TEP3F48A1000AA Air Handler

  • Fast #
  • Part #SCOL16259
  • Item #4114850
  • Manufacturer Part #COL16259
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

23 in. Coil and Pan Assembly for 4TEP3F48A1000AA Air Handler

  • Fast #
  • Part #SCOL16259
  • Item #4114850
  • Manufacturer Part #COL16259
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Brand Model Compatibility:
4TEE3F49B1000AA, TWE048P130B0, TWE049E13FB2, TWE060P13FA0
Coil Type:
Evaporator
Configuration:
Standard
Height:
28 in
Length:
26 in
Material:
Aluminum
Refrigerant:
R-410A
UL Listed:
No
Width:
23 in