This product requires certification to purchase.

24 in. Aluminum Coil

You last purchased this on
 
Service First

24 in. Aluminum Coil

  • Fast #
  • Part #SCOL16271
  • Item #4155219
  • Manufacturer Part #COL16271
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

24 in. Aluminum Coil

  • Fast #
  • Part #SCOL16271
  • Item #4155219
  • Manufacturer Part #COL16271
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Coil Type:
Evaporator
Configuration:
Standard
Height:
23 in
Length:
26 in
Material:
Aluminum, Copper
Refrigerant:
R-410A
UL Listed:
No
Weight:
43 lb
Width:
24 in