This product requires certification to purchase.

240 V Time Delay Relay

You last purchased this on
 
Service First

240 V Time Delay Relay

  • Fast #
  • Part #SRLY03081
  • Item #3367867
  • Manufacturer Part #RLY03081
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

240 V Time Delay Relay

  • Fast #
  • Part #SRLY03081
  • Item #3367867
  • Manufacturer Part #RLY03081
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
36, 7
Height:
2 in
Length:
3 in
Power Source:
Electric
Product Type:
Delay Relay
Time Delay:
Yes
Time Delay Range:
0.75 min
UL Listed:
Yes
Volts:
24/240V
Width:
2 in