This product requires certification to purchase.

24V Air Conditioner Lockout Relay

You last purchased this on
 
Service First

24V Air Conditioner Lockout Relay

  • Fast #
  • Part #SRLY01781
  • Item #714661
  • Manufacturer Part #RLY01781
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

24V Air Conditioner Lockout Relay

  • Fast #
  • Part #SRLY01781
  • Item #714661
  • Manufacturer Part #RLY01781
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
3-1/2 in
Height:
2-1/2 in
Material:
Plastic
Material Type:
PVC
UL Listed:
No
Volts:
24V
Width:
2-1/2 in