24V Air Pressure Switch
24V Air Pressure Switch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- S9V2
- Depth:
- 3-3/5 in
- Product Type:
- Air Pressure Switch
- Switch Type:
- SPST
- Temperature Range:
- -40 to 185 Deg F
- UL Listed:
- No