24V Flame Rollout Switch for S9V2 Gas Furnace
24V Flame Rollout Switch for S9V2 Gas Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 35
- Brand Model Compatibility:
- S9V2C100U5PSBBC, A952V060BD3SADA, S9X2C080U5PSBAB, S9V2B080U4VSACA, S9V2D120U5VSABB, S9V2D120U5VSACA, A952V080CU5SABA, A952V100CU5SACA, S9V2B060D3PSBDA, S9V2C080U5PSBBC, S9V2D120U5VSABC, S9V2B080U4PSBDA, S9V2C100D5PSBCA, S9V2C100D4VSADA, A952V100CU5SADA, S9V2B060U3PSBBC, S9V2D120U5PSBBC, S9V2B060U3VSADA, S9V2B060D3PSBCA, A952V060BU4SABA, S9V2C100D5PSBDA, A952V100CU5SABA, S9V2C100U5PSBCA, S9V2B080U4PSBCA, A952V080CU5SACA, A952V060BU4SACA, A952V120DU5SACA, S9X2D120U5PSBAB, A952V080BU4SADA, S9V2B060U3VSABB, A952V060BD3SACA, S9V2B060U3VSABC, S9V2C100U4VSABB, A952V100CU4SABA, S9X2C100U5PSBAB, S9V2C100U5PSBDA, A952V080BU4SACA, S9V2B060U3VSACA, S9V2C100U4VSACA, S9V2B080D4PSBCA, S9V2D120U5VSADA, A952V100CD5SADA, S9V2B080U4VSABB, S9V2C100U4VSABC, A952V080BD4SADA, S9V2B080U4VSADA, S9V2D120D5PSBCA, S9V2C080U5PSBDA, S9V2D120U5PSBDA, S9V2B060U4PSBBC, A952V120DD5SADA, A952V060BU3SABA, S9V2C100U4PSBBC, A952V080BU4SABA, S9V2C080U5PSBCA, S9V2B080U4VSABC, S9V2B060U4PSBDA, S9X2B060U4PSBAB, S9V2B080U4PSBBC, A952V080CU5SADA, A952V120DU5SABA, S9V2B080D4PSBDA, S8V2A040M3PCAA, A952V120DU5SADA, S9V2B080D4VSADA, S9V2D120U5PSBCA, S9X2B080U4PSBAB, S9V2B060U4PSBCA
- Depth:
- 1 in
- Product Type:
- Rollout Switch
- Switch Type:
- SPST
- Temperature Range:
- -31 to 190 Deg F
- UL Listed:
- No
- Width:
- 1-7/10 in