This product requires certification to purchase.

24V Ignition & Furnace Controls 5-1/4 in.

This product has been replaced by

Service First 24V Ignition & Furnace Controls
Service First 24V Ignition & Furnace Controls 6 in.
Manufacturer Part #CNT07721
You last purchased this on
 
Service First

24V Ignition & Furnace Controls 5-1/4 in.

  • Fast #
  • Part #SCNT07114
  • Item #7046415
  • Manufacturer Part #CNT07114
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Service First 24V Ignition & Furnace Controls
Service First 24V Ignition & Furnace Controls 6 in.
Manufacturer Part #CNT07721
Service First

24V Ignition & Furnace Controls 5-1/4 in.

  • Fast #
  • Part #SCNT07114
  • Item #7046415
  • Manufacturer Part #CNT07114
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Trane Gas Furnaces
Control Board Type:
Ignition and Furnace
Stages:
Two
UL Listed:
No
Volts:
24V
Width:
5-1/4 in