24V Solenoid Coil
24V Solenoid Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- A2L Compatible:
- No
- Brand Model Compatibility:
- 2A6B0012A1000AB, 2A6B0018A1000AB, 2A6B0024A1000AB, 2A6B0030A1000AB, 2A6B0036A1000AB, 2A6B0042A1000AB, 2A6B0048A1000AB, 2A6B0060A1000AB, 2A6B2018A1000AA, 2A6B2024A1000AA
- Height:
- 2 in
- Material:
- Metal
- Product Type:
- Solenoid Coil
- UL Listed:
- No
- Volts:
- 24V