This product requires certification to purchase.

25-1/4 in. Aluminum Coil

You last purchased this on
 
Service First

25-1/4 in. Aluminum Coil

Brand image
You last purchased this on
 
Service First

25-1/4 in. Aluminum Coil

  • Fast #
  • Part #SCOL16272
  • Item #4141679
  • Manufacturer Part #COL16272
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Coating:
Black
Coil Type:
Evaporator
Configuration:
Standard
Height:
22 in
Indoor Outdoor:
Indoor
Length:
24-1/2 in
Material:
Aluminum, Copper
Refrigerant:
R-410A
UL Listed:
No
Weight:
36 lb
Width:
25-1/4 in



Customers Also Bought
1–6 of 18 items
Part #SCNT05482
Item #3879523
4.4 out of 5 Customer Rating
Requires Certification
Part #SBLW01138
Item #4099342
4.8 out of 5 Customer Rating
Requires Certification
Part #SSFCAP80440R
Item #9322810
4.2 out of 5 Customer Rating
Requires Certification
Part #SBLW00879
Item #2114921
5 out of 5 Customer Rating
Requires Certification
Part #F9320284P
Item #5134505
5 out of 5 Customer Rating
Requires Certification
Part #GCAPFA2418A6
Item #7958505
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SCOL20919
Item #4937521
4.8 out of 5 Customer Rating
Requires Certification
Part #SCOL18627
Item #4859938
4.3 out of 5 Customer Rating
Requires Certification
Part #SSEN01114
Item #1726234
4.2 out of 5 Customer Rating
Requires Certification
Part #SBLW01310
Item #4711880
5 out of 5 Customer Rating
Requires Certification
Part #SSEN00297
Item #550207
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing