25 in. Black Epoxy Coil
25 in. Black Epoxy Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Brand Model Compatibility:
- TAM7A0C36H31EAA, TAM8C0C36V31EAA, TAM9A0C36V31DAA, TAM9A0C36V31DAB, TAMGA0C36H31ECA, TAMGB0C36V31DAA, TAMGB0C36V3BDAA
- Coating:
- Black Epoxy
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Depth:
- 32 in
- Height:
- 22 in
- Indoor Outdoor:
- Indoor
- Length:
- 32 in
- Material:
- Aluminum, Copper, Steel
- Refrigerant:
- R-410A
- UL Listed:
- No
- Weight:
- 33 lb
- Width:
- 25 in