25 in. Evaporator Coil for RT-PRC006-EN Packaged Gas or Electric Unit and RT-PRC007-EN Packaged Rooftop Air Conditioner
25 in. Evaporator Coil for RT-PRC006-EN Packaged Gas or Electric Unit and RT-PRC007-EN Packaged Rooftop Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Brand Model Compatibility:
- TAMXB0C48V41DA, TAMXB0B30V31DA
- Coating:
- Black Epoxy
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Height:
- 22 in
- Indoor Outdoor:
- Indoor
- Length:
- 36 in
- Material:
- Aluminum
- Refrigerant:
- R-410A
- UL Listed:
- No
- Weight:
- 44 lb
- Width:
- 25 in