26 in. 30° HVAC Fan Blade
26 in. 30° HVAC Fan Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Pitch:
- 30°
- Blade Span:
- 26 in
- Diameter:
- 26 in
- Energy Star Compliant:
- No
- Material:
- Aluminum