This product requires certification to purchase.

26 in. 24° HVAC Fan Blade

You last purchased this on
 
Service First

26 in. 24° HVAC Fan Blade

  • Fast #
  • Part #SFAN02294
  • Item #706142
  • Manufacturer Part #FAN02294
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

26 in. 24° HVAC Fan Blade

  • Fast #
  • Part #SFAN02294
  • Item #706142
  • Manufacturer Part #FAN02294
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Blade Pitch:
24°
Blade Span:
26 in
Diameter:
26 in
Height:
7-7/10 in
Length:
23-1/2 in
Width:
23 in