This product requires certification to purchase.

26 in. 25° HVAC Fan Blade

You last purchased this on
 
Service First

26 in. 25° HVAC Fan Blade

  • Fast #
  • Part #SFAN01531
  • Item #711663
  • Manufacturer Part #FAN01531
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

26 in. 25° HVAC Fan Blade

  • Fast #
  • Part #SFAN01531
  • Item #711663
  • Manufacturer Part #FAN01531
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Aluminum blade for use with condenser fans
  • Has a clockwise rotation
  • Requires Certification

Specifications

Blade Pitch:
25°
Blade Span:
26 in
Diameter:
26 in
Material:
Aluminum