This product requires certification to purchase.

26 in. 26° HVAC Fan Blade

You last purchased this on
 
Service First

26 in. 26° HVAC Fan Blade

  • Fast #
  • Part #SFAN03159
  • Item #1672708
  • Manufacturer Part #FAN03159
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

26 in. 26° HVAC Fan Blade

  • Fast #
  • Part #SFAN03159
  • Item #1672708
  • Manufacturer Part #FAN03159
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Blade Pitch:
26°
Blade Span:
26 in
Energy Star Compliant:
No
UL Listed:
No
Width:
1/2 in