26 in. Plastic Condensate Drain Pan
26 in. Plastic Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 4TEE3F40A1000AA, 4TEE3F65A1000AB, TWE062E13FB0, 2TEC3F55B1000AA, 2TEE3D65A1000AA, 4TEE3D65A1000AA
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Height:
- 6 in
- Length:
- 26 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Size:
- 26 in