This product requires certification to purchase.

27-3/5 in. 20° HVAC Fan Blade

You last purchased this on
 
Service First

27-3/5 in. 20° HVAC Fan Blade

  • Fast #
  • Part #SFAN04072
  • Item #4478930
  • Manufacturer Part #FAN04072
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

27-3/5 in. 20° HVAC Fan Blade

  • Fast #
  • Part #SFAN04072
  • Item #4478930
  • Manufacturer Part #FAN04072
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Blade Pitch:
20°
Blade Span:
27-3/5 in
Diameter:
27-3/5 in
Energy Star Compliant:
No
Material:
Aluminum