This product requires certification to purchase.

28 in. 29° HVAC Fan Blade

You last purchased this on
 
Service First

28 in. 29° HVAC Fan Blade

Brand image
You last purchased this on
 
Service First

28 in. 29° HVAC Fan Blade

  • Fast #
  • Part #SFAN02779
  • Item #3402257
  • Manufacturer Part #FAN02779
5 out of 5 Customer Rating

X Points
$476.10
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Blade Pitch:
29°
Blade Span:
28 in
Diameter:
28 in
Height:
7 in



Call for Pricing
Call for Pricing