3/4 hp 1100 RPM 208/230V Single Phase Fan Motor
3/4 hp 1100 RPM 208/230V Single Phase Fan Motor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fan Speeds:
- 2
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- RPM:
- 1100
- RPM Range:
- 900-1150
- Volts:
- 208/230V