3/4 hp 1100 RPM 460/380V Motor
3/4 hp 1100 RPM 460/380V Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Evaporator motor
- 3/4 hp, 460V, CCWLE rotation, ball bearing sleeve
Specifications
- AMP:
- 2.8
- Blower Type:
- Direct Drive
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Length:
- 6-73/100 in
- MFD Rating:
- 10 mfd
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Condenser Fan Motor
- RPM:
- 1200
- RPM Range:
- 1151-1399
- Shaft Length:
- 2-1/2 in
- Temperature Range:
- -20 to 105 Deg F
- UL Listed:
- Yes
- Volts:
- 460/380V