3 hp 1740 RPM 208/240/440/480V Three Phase Blower Motor
3 hp 1740 RPM 208/240/440/480V Three Phase Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ball bearing motor
Specifications
- AMP:
- 4.6, 9.2, 9.4
- Brand Model Compatibility:
- YHH150F4RHA03000000000000000000000000000, YHH150F3RLB0400B0A1060007000000000000000, YHH150G3RHA0000B1A1B0000000000, YHH150F4RHB0400C0A1000000000000000000000
- CSA Certified:
- Yes
- Fan Speeds:
- 1
- Frame Size:
- 56
- Horsepower:
- 3 hp
- Length:
- 15-81/100 in
- Motor Enclosure:
- ODP
- OEM Part:
- Yes
- Phase:
- Three Phase
- Product Type:
- Blower Motor
- RPM:
- 1740
- RPM Range:
- 1400 and Above
- Shaft Length:
- 2-3/4 in
- Shaft Size:
- 7/8 in
- Temperature Range:
- 104 Deg F
- UL Listed:
- Yes
- Volts:
- 208/460V
- Weight:
- 45.3 lb