3 in. Rollout Switch
3 in. Rollout Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- AMP:
- 25
- Depth:
- 1 in
- OEM Part:
- Yes
- Product Type:
- Rollout Switch
- Switch Type:
- SPST
- Temperature Range:
- Up to 310 Deg F
- Width:
- 1-3/10 in