This product requires certification to purchase.

3-Row Epoxy Coil Only for TAM7 Air Handler

You last purchased this on
 
Service First

3-Row Epoxy Coil Only for TAM7 Air Handler

  • Fast #
  • Part #SCOL18630
  • Item #4568279
  • Manufacturer Part #COL18630
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

3-Row Epoxy Coil Only for TAM7 Air Handler

  • Fast #
  • Part #SCOL18630
  • Item #4568279
  • Manufacturer Part #COL18630
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Brand Model Compatibility:
TAM7
Coating:
Black Epoxy
Coil Type:
Evaporator
Configuration:
Standard
Length:
25 in
Material:
Epoxy, Metal
Refrigerant:
R-410A
UL Listed:
No
Width:
19-1/4 in