3 Ton R-410A Thermal Expansion Valve
3 Ton R-410A Thermal Expansion Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- Brand Model Compatibility:
- 4TCX3030A1000AB, 4YCY4030A1075BA, 4YCY4030A1075BB, 4TCC3030A1000AA, 4TCY4024A1000BA, 4TCC3030A1000AB, 4YCY4030C1070AA, 4YCX3030A1075AA, 4AYTXVH3J4040AA, 4TCX3030A1000AA, 4AYTXVH3J3737AA, 4YCC3030A1075AA
- Inlet Outlet:
- 3/8 in Inlet/ 1/2 in Outlet
- Pressure - Maximum:
- 89 psi
- Refrigerant:
- R-410A
- Tonnage:
- 3 Ton
- Valve Type:
- Thermal Expansion Valve