30A 24V 1-Port Contactor with Screw
30A 24V 1-Port Contactor with Screw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Specifications
- AMP:
- 30
- Brand Model Compatibility:
- 4TTR4036N1000BA, 4A7A4037L1000BA, 4TTR4037M1000AA, 4A7A4036N1000BA, 4TTR4036M1000AA, 4TTR4037L1000BA, 4TTR3042N1000AA, 4TTR3036N1000BA, 4TTR3030N1000AA, 4A7A3048N1000AA, 4TTR3030N1000BA, 4A7A3030N1000AA, 4A7A4036L1000BA, 4TTR4018L1000AC, 4TTR3036N1000AA, 4A7A3036N1000AA, 4TTR3048N1000AA, 4A7A4030L1000A, 4TTR4036L1000BA, 4A7A3042N1000AA, 4TTR3024H1000PA
- CSA Certified:
- Yes
- Depth:
- 2-43/100 in
- Height:
- 3-13/50 in
- Product Type:
- 1 Pole Contactor
- UL Listed:
- UL 508
- Volts:
- 24VAC
- Width:
- 2-7/100 in