30A 24V 2-Port Contactor with Screw
30A 24V 2-Port Contactor with Screw
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Product Details
Product Details
Specifications
- AMP:
- 30
- CSA Certified:
- Yes
- Depth:
- 2-43/100 in
- Height:
- 3-13/50 in
- Product Type:
- 2 Pole Contactor
- UL Listed:
- UL 508
- Volts:
- 24VAC
- Width:
- 2-7/100 in