4 in. 30 Amp Circuit Breaker
4 in. 30 Amp Circuit Breaker
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 30
- Height:
- 4 in
- Length:
- 4 in
- Width:
- 2-1/4 in