40 Amp 24 V 3-Pole Contactor
40 Amp 24 V 3-Pole Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 40
- Brand Model Compatibility:
- 2A6H8030A1000AA, 2A6H8030A1000AB, 2A6H8030B1000AA, 2A6H8030B1000BA, 2A6H8030C1000AA, 2A6H8036A1000AA, 2A6H8036A1000AB
- Height:
- 4 in
- Product Type:
- 3 Pole Contactor
- Volts:
- 24V
- Width:
- 4 in