40000 BTU R-410A 208/230V Single Phase Scroll Compressor
40000 BTU R-410A 208/230V Single Phase Scroll Compressor
Product Details
Product Details
Specifications
- AMP:
- 20.6
- BTU:
- 40000
- Compressor Type:
- Scroll
- Horsepower:
- 3-1/2 hp
- Liquid Line (OD):
- 1/2 in
- MBH:
- 40
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- Volts:
- 208/230V