This product requires certification to purchase.

41 x 37 x 34 in. Condenser Cover

You last purchased this on
 
Service First

41 x 37 x 34 in. Condenser Cover

  • Fast #
  • Part #SCOV03623
  • Item #3332323
  • Manufacturer Part #COV03623
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Service First

41 x 37 x 34 in. Condenser Cover

  • Fast #
  • Part #SCOV03623
  • Item #3332323
  • Manufacturer Part #COV03623
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Custom-made covers with molded Innerflow system
  • This specially engineered section allows air to move freely throughout the covered air conditioning unit, yet prevents rain and snow from entering, keeping it dry and free of damaging condensation
  • Requires Certification

Specifications

Height:
34 in
Length:
41 in
Material:
Plastic
Power Source:
Electric
Width:
37 in