48 Amp 24 V Coil Relay
48 Amp 24 V Coil Relay
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 48
- Height:
- 2-1/2 in
- Length:
- 2-3/5 in
- Volts:
- 24V
- Width:
- 3-2/5 in